Shop All MIG Accessories
American Torch Tip
Nozzle Adjustable 5/8", Pk2
Mfr # 22-62
Zoro # G0316386
product price: $6.59
/pk 2, $3.30/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Use with Nozzle Insulator Part No. 32 (Stock No. 1320-1100)
- Series 22
- Type Adjustable 5/8 in
- For MIG Guns Tweco(R)
- Application MIG Welding
Product Information
- Brand American Torch Tip
- MFR # 22-62
- Zoro # G0316386
- Country of Origin United States
- Category MIG Accessories
Dimensions
Outside Diameter | 0.75 |
Bore Diameter | 5/8 in |
Overall Length | 3 1/16 in |
Inside Diameter | 0.625 in |
Description
Nozzle, Compatible with Brand Tweco, Series 22, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Heavy Duty Combination Torch Outfit, HBA-30 Series, Acetylene, Welds Up To 1/2 in (HBA-30300)
- WHIP-IT Blow White Butane Torch TC-Blwt-07 (868BLWT07)
- RADNOR Twin Welding Hose, 1/4 dia, 25 ft, Grd RM (RAD64003310)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0948)
- AMERICAN TORCH TIP Contact Tip, Wire Size Contact HD .035, Pk10 (11H-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size .023", Pk10 (S19726-1)
- AMERICAN TORCH TIP Nozzle 5/8", 1/8" Recess, Pk2 (HD24L-62)
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19418-1)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4315)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11-45)
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 300A - 450A, .035" to .045", 25' (1440-1105) (PA44-3545-25)
- American Torch Tip MIG Accessories