Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle 80A, PK5
Mfr # 120927
Zoro # G6115742
original price:
$61.71
28% off
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm 1250
- Application Powermax1250
- Cutting Configuration Drag Shield Cutting
- For Plasma Cutter Series Powermax1100, Powermax1250, Powermax1650
- Maximum Current 100 A
Product Information
- Brand American Torch Tip
- MFR # 120927
- Zoro # G6115742
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Shielded Nozzle |
For Use With | Hypertherm 1250 |
Application | Powermax1250 |
Cutting Configuration | Drag Shield Cutting |
For Plasma Cutter Series | Powermax1100, Powermax1250, Powermax1650 |
Maximum Current | 100 A |
For Plasma Torch Type | Handheld |
Welding Processes | Plasma Cutting |
Compatible with Series | RT80, RT80M, T100, T100M, T100M-2, T80, T80M |
Compatible with Manufacturer Part Number | 120928 |
Compatible with Brand | Hypertherm |
Compatible Grainger Part Number | 41R819 |
Description
Shielded Nozzle, For Plasma Cutter Series Powermax1100, Powermax1250, Powermax1650, Compatible with Series RT80, RT80M, T100, T100M, T100M-2, T80, T80M, Compatible with Brand Hypertherm, Maximum Current 100 A, Welding Processes Plasma Cutting, Application Powermax1250, Compatible with Grainger Part Number 41R819, Compatible with Manufacturer Part Number 120928, Cutting Configuration Drag Shield Cutting, For Plasma Torch Type Handheld, For Use With Hypertherm 1250, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA METALS Solder&Flux Silv Pb Free (53982)
- HAKKO Soldering Tip, Bevel, 3mm x 10mm (T15-BC3)
- FLANGE WIZARD Flange Wizard 496-30061-1.007 Plasma Wiz W-1.007 Bushing (496-30061-1.007)
- HARRIS Soldering Flux, 480 oz. Container Size (SSBF30)
- AMERICAN TORCH TIP Nozzle, 770104, PK5 (770104)
- AMERICAN TORCH TIP Shield Cap (220047ATT)
- AMERICAN TORCH TIP Shield (120930ATT)
- AMERICAN TORCH TIP Nozzle Retaining Cap, PHDX Shield, 260A (90-2602)
- AMERICAN TORCH TIP Washer, Shock, Miller Style, PK5 (169-730)
- AMERICAN TORCH TIP Valve, 0558001959 (0558001959)
- MILLER ELECTRIC Long Body Machine Torch, 60A, 50 ft. (249956)
- American Torch Tip Plasma Cutting Accessories