Shop All TIG Welding Accessories
American Torch Tip
Nozzle, 54N16, PK10
Mfr # 54N16
Zoro # G9481211
original price:
$14.69
5% off
new price: $13.89
/pk 10, $1.39/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Lens Nozzle
- For Use With Torch# 18,26
- Material Alumina
- Compatible with Brand Linde
- Nozzle Length Standard
Product Information
- Brand American Torch Tip
- MFR # 54N16
- Zoro # G9481211
- UPC # 769255117085
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Nozzle Length | Standard |
Nozzle Nominal Size | No. 6 |
For Maximum Electrode Diameter | 0.0938 in |
Details
Item | Nozzle |
Type | Gas Lens Nozzle |
For Use With | Torch# 18,26 |
Material | Alumina |
Compatible with Brand | Linde |
Reference Number | 54N16 |
Welding Processes | TIG Welding (GTAW) |
TIG Torch Application | Gas Lens |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY LANTHANATED TUNGSTEN 2% BLUE 3/32"(2.4mm), 10-Pack (880116)
- AMERICAN TORCH TIP Gas Lens Collet, 3/32 In, PK2 (13N23L)
- HAKKO Soldering Tip, Conical, 0.2mmx1.6mmx7.9mm (T15-JS02)
- LINCOLN ELECTRIC Welding Pliers, 8 Tools In 1 (KH545)
- AMERICAN TORCH TIP Accessory Kit, AK-2 (AK-2)
- AMERICAN TORCH TIP Nozzle, 53N59, PK10 (53N59)
- AMERICAN TORCH TIP Collet Body, 5/32 In, PK5 (406488)
- AMERICAN TORCH TIP Short Back Cap, 57Y04, PK2 (57Y04)
- AMERICAN TORCH TIP Collet, 3/32-Gas Lens, PK2 (22N23AL)
- AMERICAN TORCH TIP Nozzle, 10N47, PK10 (10N47)
- AMERICAN TORCH TIP Torch Head, 9 (9)
- American Torch Tip TIG Welding Accessories