Shop All TIG Welding Accessories
American Torch Tip
Nozzle, 53N59, PK10
Mfr # 53N59
Zoro # G0100320
original price:
$10.39
11% off
new price: $9.15
/pk 10, $0.92/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Lens Nozzle
- For Use With Torch# 24
- Material Alumina
- Application Tig Welding
- Nozzle Nominal Size No. 5
Product Information
- Brand American Torch Tip
- MFR # 53N59
- Zoro # G0100320
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Nozzle Nominal Size | No. 5 |
For Maximum Electrode Diameter | 0.04 in |
Nozzle Length | Standard |
Details
Item | Nozzle |
Type | Gas Lens Nozzle |
For Use With | Torch# 24 |
Material | Alumina |
Application | Tig Welding |
TIG Torch Application | Gas Lens, Stubby Gas Lens |
Compatible with Brand | Linde |
Reference Number | 53N59 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 24, 24HP, 24V, 24W, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 301525, 301526, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-24, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-20, WP-20P, WP-20V, WP-24, WP-24F, WP-24FV, WP-24W, WP-25, WP-26, WP-26F, WP-26FV, WP-26V, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, WP-R9F, WP-R9FV |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 17, 18, 20, 20H-320, 20P, 22, 24, 24W, 25, 26, 9, A-125, A-150, A-200, A-250, A-80, HW-17, HW-18, HW-20, HW-24, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410 |
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Blanket, 8 x 8 ft., Black (316-8X8)
- WELLER Adapter Assembly, 3CC, 3/32 Air Line Dia (KDS503S6N)
- AMERICAN TORCH TIP Contact Tip, Wire Size .047", Pk10 (621-0391)
- SIEVERT Cylinder Torch, Standard, 5.3 in. L (8816-47)
- AMERICAN TORCH TIP Long Back Cap, 57Y02, PK2 (57Y02)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V26)
- AMERICAN TORCH TIP Water Hose, 45V08 (45V08)
- AMERICAN TORCH TIP Gas Hose, 41V30 (41V30)
- AMERICAN TORCH TIP Nozzle, 13N09, PK10 (13N09)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (10N32)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Electrolyte, 5.2 gal. (54A067)
- American Torch Tip TIG Welding Accessories