Shop All Arc Welder Accessories
American Torch Tip
Nozzle, 23-37, PK2
Mfr # 23-37
Zoro # G5300574
product price: $18.89
/pk 2, $9.45/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 23
- For Use With Tweco
- Application MIG Welding
- Type Fixed 3/8 in
- For MIG Guns Tweco(R)
Product Information
- Brand American Torch Tip
- MFR # 23-37
- Zoro # G5300574
- Country of Origin United States
- Category Arc Welder Accessories
Dimensions
Overall Length | 3 1/4 in |
Outside Diameter | 0.875 in |
Connection Thread Size | 9/16"-18 |
Inside Diameter | 0.375 in |
Bore Diameter | 3/8 in |
Connection Size | 9/16 in |
Description
Nozzle, Compatible with Brand Tweco, Series 23, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Heavy Duty Gouging Tip (SC13-3)
- POWERWELD Airco Style Cutting Tip, Acetylene, #00 (164-00)
- BLUE DEMON TRUE VIEW 3395, 2IN X 4-1/4IN DROP-IN SINGLE SHADE AUTODARKENING FILTER, SHADE 11 (BDWH-TRUEVIEW-3395-ADF-11)
- LINCOLN ELECTRIC MIG Welding Wire, 0.072" Dia., Flux Core (ED030644)
- AMERICAN TORCH TIP Electrode, PK5 (120573ATTC)
- AMERICAN TORCH TIP Nozzle 60A, PK5 (120931)
- AMERICAN TORCH TIP Shield Cap (120600)
- AMERICAN TORCH TIP Gas Diffuser, 52FN, PK5 (52FN)
- AMERICAN TORCH TIP Shield Cap (120929ATT)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120826)
- MILLER ELECTRIC Stick Welding Accessory Kit (043952)
- American Torch Tip Arc Welder Accessories