Shop All Welding Nozzle
American Torch Tip
Nozzle, 22T-37-SS, PK2
Mfr # 22T-37-SS
Zoro # G8328591
original price:
$26.17
13% off
new price: $22.65
/pk 2, $11.33/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Use with Nozzle Insulator Part No. 32 (Stock No. 1320-1100)
- For MIG Guns Tweco(R)
- Type Tapered 3/8 in
- Application MIG Welding
- Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Product Information
- Brand American Torch Tip
- MFR # 22T-37-SS
- Zoro # G8328591
- UPC # 769255031695
- Country of Origin United States
- Category Welding Nozzle
Dimensions
Outside Diameter | 0.75 |
Inside Diameter | 0.375 in |
Bore Diameter | 3/8 in |
Details
Item | Nozzle |
For Use With | Use with Nozzle Insulator Part No. 32 (Stock No. 1320-1100) |
For MIG Guns | Tweco(R) |
Type | Tapered 3/8 in |
Application | MIG Welding |
Compatible with Series | Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400 |
Color | Brass |
Compatible with Brand | Tweco |
Nozzle Shape | Tapered |
Nozzle to Tip Relationship | 1/16 in to 1/4 in Recess, No Projection |
Insulation Type | Insulator Sold Separately |
Series | 22 |
Compatible with Model | 210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, 410-116, 410-3545, 412-116, 412-3545, 415-116, 415-3545, 415-564, 420-116, 420-3545, 425-116, 425-3545, DS415-3545, DS420-116, L210-3035, L212-3035, L215-3035, L310-3545, L312-3545, L315-3545, L410-116, L410-3545, L412-116, L412-3545, L415-116, L415-3545, L415-3545K4, M210-3035, M210-4045, M212-3035, M212-4045, M215-3035, M215-4045, M215-4045K4, M310-3545, M312-3545, M315-116, M315-3545, M410-116, M410-3545, M412-116, M412-3545, M415-116, M415-3545, M415-3545K4, M415-564, M420-116, M420-3545, M425-116, M425-3545, WM250-15-4045, WM250-15-4045K4, WM250L-15-4045, WM250M-10-4045, WM250M-12-4045, WM250M-15-4045, WM250M-15-4045K4, WM250M-25-4045, WM250X-15-4045, WM400-12-3545, WM400-15-116, WM400-15-116K4, WM400-15-3545, WM400-25-116, WM400L-15-116, WM400L-15-116K4, WM400L-15-3545, WM400L-25-116, WM400M-12-116, WM400M-15-116, WM400M-15-116K4, WM400M-15-3545, WM400M-25-116, WM400X-15-116, WM400X-15-3545, X210-3035, X212-4045, X215-4045, X310-3545, X312-3545, X412-3545, X415-116, X415-3545, X425-3545 |
Maximum Amperage | 200 A |
Nozzle Design | Formed |
For Gas Diffuser Number | 52 |
Duty Rating | Standard Duty |
For Contact Tip Series | 14T |
Connection Type | Slip-On |
Nozzle Number | 22T-37SS |
Welding Processes | MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Tweco, Series 22, Compatible with Series Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ESt, 1 lb. (41R172)
- DYNABRADE Static Conductive Hose, Black, 1" (31921)
- POWERWELD Battery Clamp, Red (BCR-600)
- XTRWELD 70S-6 Filler Metal, 1/8, Mild & Low Alloy Steel, 1 lb Display Pack, TIG (CL70S6125-1DP)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (21-62)
- AMERICAN TORCH TIP Nozzle, 24AT-37-SS, PK2 (24AT-37-SS)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (169-725)
- AMERICAN TORCH TIP Nozzle, size 2.0mm (71501057)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4756-5)
- American Torch Tip Welding Nozzle