Shop All Plasma Cutting Accessories
American Torch Tip
Nozzle 150A, PK5
Mfr # 36568
Zoro # G7932687
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB 26
- Maximum Current 150 A
- Compatible with Series PT-26
- Cutting Configuration Standoff Cutting
- Welding Processes Plasma Cutting
Product Information
- Brand American Torch Tip
- MFR # 36568
- Zoro # G7932687
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Nozzle |
For Use With | ESAB 26 |
Maximum Current | 150 A |
Compatible with Series | PT-26 |
Cutting Configuration | Standoff Cutting |
Welding Processes | Plasma Cutting |
Compatible with Brand | ESAB |
Compatible with Manufacturer Part Number | 34592 |
Compatible Grainger Part Number | 41T182 |
Description
Nozzle, Compatible with Series PT-26, Compatible with Brand ESAB, Maximum Current 150 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41T182, Compatible with Manufacturer Part Number 34592, Cutting Configuration Standoff Cutting, For Use With ESAB 26, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Pad, 5 ft. W, 5 ft., 1 in., Red (R51-60X60X1-P)
- AMERICAN BEAUTY TOOLS Standard Footswitch (10519)
- LINCOLN ELECTRIC LINCOLN Magnum Pro Curve 400 MIG Gun (K2952-2-10-45-550)
- LINCOLN ELECTRIC LINCOLN MagnumPro MIG Gooseneck Inslu (KP2773-1)
- AMERICAN TORCH TIP Tip, 1-118-2 (1-118-2)
- AMERICAN TORCH TIP Nozzle Extended, PK5 (220011ATTC)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- AMERICAN TORCH TIP Tip, 1-118-0 (1-118-0)
- AMERICAN TORCH TIP Shield (120930ATT)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- MILLER ELECTRIC Shield Cup, 25 AMP, For ICE 25C/CX, 27C/T (202808)
- American Torch Tip Plasma Cutting Accessories