Shop All TIG Welding Accessories
American Torch Tip
Nozzle, 13N08, PK10
Mfr # 13N08
Zoro # G7594264
product price: $7.69
/pk 10, $0.77/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Nozzle
- For Use With Torch# 9,17,18,20,22,25,26
- Material Alumina
- Welding Processes TIG Welding (GTAW)
- For Maximum Electrode Diameter 0.04 in
Product Information
- Brand American Torch Tip
- MFR # 13N08
- Zoro # G7594264
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
For Maximum Electrode Diameter | 0.04 in |
Nozzle Length | Standard |
Nozzle Nominal Size | No. 4 |
Details
Item | Nozzle |
Type | Standard Nozzle |
For Use With | Torch# 9,17,18,20,22,25,26 |
Material | Alumina |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 17, 18, 20, 20H-320, 20P, 22, 25, 26, 9, A-125, A-150, A-200, A-250, HW-17, HW-18, HW-20, HW-25, HW-26, HW-9, PTA-17, PTA-26, PTA-9, PTW-18, PTW-20, W-200, W-225, W-250, W-280, W-310, W-350, W-375, W-410 |
Compatible with Brand | Linde |
TIG Torch Application | Non-Gas Lens, Stubby Non-Gas Lens |
Reference Number | 13N08 |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 20, 20F, 20H-320-25R, 20HP, 20P, 22A, 22B, 25, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-20, HW-20R, HW-25, HW-26, HW-26F, HW-26R, HW-9, HW-9F, HW-9R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTA-9, PTA-9F, PTW-18, PTW-20, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R17F, WP-R17FV, WP-R9F, WP-R9FV |
Description
Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Replacement Speedyloop Suspension (5000-H5)
- BERNARD BERNARD Copper Conical MIG Weld Nozzle (N-A5800C)
- VICTOR Regulator, Light-Duty, Single Stage (0781-2743)
- POWERWELD Tweco Style Cable Connector Set, #4 to #1 Cable (9425-1100) (1MBP)
- AMERICAN TORCH TIP Collet Body, 1/8 In, PK5 (10N28)
- AMERICAN TORCH TIP Collet, 3/32 In, PK2 (22N23A)
- AMERICAN TORCH TIP Current Nipple Torch End, 45V05 (45V05)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V64)
- AMERICAN TORCH TIP Power Cable, 45V04R (45V04R)
- AMERICAN TORCH TIP Nozzle, 53N88, PK10 (53N88)
- HANSEN Coupler Plug, (F)NPT, 1/4, Brass (02A)
- American Torch Tip TIG Welding Accessories