Shop All MIG Accessories
American Torch Tip
Nozzle 1/2", Pk2
Mfr # M16294
Zoro # G8396762
product price: $18.19
/pk 2, $9.10/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln Style
- Series Magnum 100A
- Type 1/2 in
- For MIG Guns Lincoln(R) Style
- Application MIG Welding
Product Information
- Brand American Torch Tip
- MFR # M16294
- Zoro # G8396762
- Country of Origin United States
- Category MIG Accessories
Dimensions
Bore Diameter | 1/2 in |
Inside Diameter | 0.5 in |
Overall Length | 2 1/16 in |
Details
Item | Nozzle |
For Use With | Lincoln Style |
Series | Magnum 100A |
Type | 1/2 in |
For MIG Guns | Lincoln(R) Style |
Application | MIG Welding |
For MIG Gun Series | Magnum 100L |
Insulation Type | Self-Insulated |
For Contact Tip Series | Magnum 100A |
Duty Rating | Standard Duty |
Color | Brass |
Welding Processes | MIG Welding (GMAW) |
Nozzle Number | M16294 |
For Gas Diffuser Number | KP35-50 |
Nozzle Shape | Conical |
Compatible with Brand | Lincoln |
Compatible with Series | Magnum 100L |
Compatible with Model | K530-3, K530-5, K530-6 |
Process | MIG Welding (GMAW) |
Description
Nozzle, Compatible with Brand Lincoln, Series Magnum 100A, Compatible with Series Magnum 100L, Compatible with Model K530-3, K530-5, K530-6, Bore Diameter 1/2 in, Nozzle Number M16294, Nozzle Shape Conical, Insulation Type Self-Insulated, Duty Rating Standard Duty, For Contact Tip Series Magnum 100A, For Gas Diffuser Number KP35-50, Welding Processes MIG Welding (GMAW), Application MIG Welding, Color Brass, For Use With Lincoln Style, Inside Diameter 0.5 in, Overall Length 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-50F)
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, Chisel, Lead-Bearing (PSK300-PB)
- FORNEY Forney Industries Inc 86145 Hose Oxygen & Acetylene 0.25 x 25 ft. R-Grade (8912651)
- HARRIS Soldering Flux, 960 oz. Container Size (SSWF60)
- AMERICAN TORCH TIP Nozzle H.D. 5/8", Pk2 (23H-62)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- AMERICAN TORCH TIP Nozzle Adapter, Pk5 (169-729)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-3545-15)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (621-0250)
- AMERICAN TORCH TIP Contact Tip, Wire Size 3/32", Pk10 (15HFC-332)
- LINCOLN ELECTRIC Contact Tip, .030" Tweco/Binzel, Pk10 (KH711)
- American Torch Tip MIG Accessories