Shop All TIG Welding Accessories
American Torch Tip
Nozzle, 10N48, PK10
Mfr # 10N48
Zoro # G6166867
original price:
$17.43
52% off
new price: $8.29
/pk 10, $0.83/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Nozzle
- For Use With Torch# 17,18,26
- Material Alumina
- TIG Torch Application Non-Gas Lens
- Nozzle Length Standard
Product Information
- Brand American Torch Tip
- MFR # 10N48
- Zoro # G6166867
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Nozzle Length | Standard |
For Maximum Electrode Diameter | 0.0625 in |
Nozzle Nominal Size | No. 6 |
Details
Item | Nozzle |
Type | Standard Nozzle |
For Use With | Torch# 17,18,26 |
Material | Alumina |
TIG Torch Application | Non-Gas Lens |
Compatible with Brand | Linde |
Reference Number | 10N48 |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV |
Compatible with Series | 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410 |
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Proline Acetylene Kit (0386-0833)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (64-4315)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 55-G, 0.045", 10 lb (ED036444)
- MILLER ELECTRIC MIG Welder, Millermatic 211, 1, 120/240V AC, 30 to 230A DC, 40 % (907614)
- AMERICAN TORCH TIP Nozzle, 10N47, PK10 (10N47)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (13N28)
- AMERICAN TORCH TIP Nozzle, 53N61, PK10 (53N61)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17V)
- AMERICAN TORCH TIP Nozzle, 54N14, PK10 (54N14)
- AMERICAN TORCH TIP Cable Cover, CC-4-22 (CC-4-22)
- AQUASOL Fiberglass Backing Tape, 4 in. dia., Roll (AFBT-4.0-200)
- American Torch Tip TIG Welding Accessories