Shop All MIG Accessories
American Torch Tip
Liner Assembly 25 ft.
Mfr # 44-116-25
Zoro # G8299794
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Series 44
- Material Steel
- Type 25 ft
- For MIG Guns Tweco(R)
Product Information
- Brand American Torch Tip
- MFR # 44-116-25
- Zoro # G8299794
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 1/16 |
Maximum Wire Diameter | 1/16 in |
Overall Length | 25 ft |
Bore Diameter | 0.08 in |
Minimum Wire Diameter | 0.052 in |
Details
Description
Liner Assembly, Compatible with Series Classic No. 3, Classic No. 4, Compact Eliminator 250, Compact Eliminator 450, PulseMaster 400, PulseMaster 450, PulseMaster 500, Smoke Master 450, Spray Master 350, Spray Master 450, Supra XT SEHD 400, WeldSkill WM 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Shield Cup, 25 AMP, For ICE 25C/CX, 27C/T (202808)
- VICTOR Gas Regulator, Single Stage, CGA-320, 5 to 150 psi, Use With: Carbon Dioxide (0781-3615)
- AMERICAN BEAUTY TOOLS Soldering Flux, Liquid, 2 oz., Plstc Bottle (CS-FX4)
- MILLER ELECTRIC Water-CooledTorch Body, W-350 Series (WP-18)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (S18697-45)
- AMERICAN TORCH TIP Liner Assembly .030/.035 Threaded (194-011)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-116-15)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (198855)
- AMERICAN TORCH TIP Conductor Tube, 60 Degree Jacketed (64J-60)
- TREGASKISS Liner Retainer Liner (415-26)
- American Torch Tip MIG Accessories