Shop All MIG Accessories
American Torch Tip
Liner Assembly 25 ft.
Mfr # 42-4045-25
Zoro # G7919405
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Series 42
- Material Steel
- For MIG Guns Tweco(R)
- Type 25 ft
Product Information
- Brand American Torch Tip
- MFR # 42-4045-25
- Zoro # G7919405
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .040-.045 |
Maximum Wire Diameter | 0.045 in |
Bore Diameter | 0.06 in |
Overall Length | 25 ft |
Minimum Wire Diameter | 0.04 in |
Details
Item | Liner Assembly |
For Use With | Tweco |
Series | 42 |
Material | Steel |
For MIG Guns | Tweco(R) |
Type | 25 ft |
Compatible with Brand | Tweco |
Color | Black, Gray |
Compatible with Series | Classic No. 1, Classic No. 2, Spray Master 250, WeldSkill WM 250 |
Liner Model | 42-4045-25 |
Compatible with Model | 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, WM250-15-4045, WM250-15-4045K4, WM250L-15-4045, WM250M-10-4045, WM250M-12-4045, WM250M-15-4045, WM250M-15-4045K4, WM250M-25-4045, WM250X-15-4045, X23-10, X35-10, X35-12, X35-15 |
Welding Processes | MIG Welding (GMAW) |
Description
Liner Assembly, Compatible with Series Classic No. 1, Classic No. 2, Spray Master 250, WeldSkill WM 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Liner Retainer Liner (415-26)
- MILLER ELECTRIC Plasma Cutter Torch Deflector (256030)
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (425-15-510)
- TURBOTORCH Gas Regulator, Single Stage, CGA-580, 2 to 500 psi, Use With: Nitrogen (0386-0814)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-3035-25)
- AMERICAN TORCH TIP Jacketed Gooseneck 60 Degree (63J-60)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (S18697-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- AMERICAN TORCH TIP Insulator Insulator #5 (35CT)
- AMERICAN TORCH TIP Gas Diffuser #1, Pk5 (51)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. 1/16", Pk10 (14H-116)
- American Torch Tip MIG Accessories