Shop All MIG Accessories
American Torch Tip
Liner Assembly 15 ft.
Mfr # 44N-116-15
Zoro # G7803652
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- Material Nylon
- For MIG Guns Tweco(R)
- Type 15 ft
- Bore Diameter 0.1 in
Product Information
- Brand American Torch Tip
- MFR # 44N-116-15
- Zoro # G7803652
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | 1/16 |
Bore Diameter | 0.1 in |
Overall Length | 15 ft |
Maximum Wire Diameter | 1/16 in |
Details
Item | Liner Assembly |
For Use With | Tweco |
Material | Nylon |
For MIG Guns | Tweco(R) |
Type | 15 ft |
Welding Processes | MIG Welding (GMAW) |
Color | Black, Gray |
Description
Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.063 in, Overall Length 15 ft, Bore Diameter 0.1 in, Material Nylon, Color Black, Gray, For Use With Tweco
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Harris Style HD Mixer (E-43)
- WELLER Lead-Free Soldering Tip 1/4 in. D Copper (WLTCH6IR60)
- PARKER TORCHOLOGY Bernard Centerfire Style Nozzle, Brass, 1/2 in. with 1/8 in. Recess (PNS-1218B)
- WELLER Soldering Station, 95 Watts, 120VAC (WT1013N)
- AMERICAN TORCH TIP Nozzle Adapter, Pk5 (169-729)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-116-25)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052 M8 Hard, Pk10 (140-0536)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-3545-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14T-35)
- AMERICAN TORCH TIP Nozzle Tapered Fixed 3/8", Pk2 (23T-37)
- POWERWELD MIG Cart (CCMIG)
- American Torch Tip MIG Accessories