Shop All MIG Accessories
American Torch Tip
Liner Assembly 15 ft., 200A
Mfr # 62-4315
Zoro # G8447677
original price:
$16.00
5% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lightning
- Wire Size (In.) .035
- Type 15 ft, 200A
- For MIG Guns Tweco(R) Lightning(R)
- Welding Processes MIG Welding (GMAW)
Product Information
- Brand American Torch Tip
- MFR # 62-4315
- Zoro # G8447677
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .035 |
Overall Length | 15 ft |
Maximum Wire Diameter | 0.035 in |
Details
Item | Liner Assembly |
For Use With | Lightning |
Type | 15 ft, 200A |
For MIG Guns | Tweco(R) Lightning(R) |
Welding Processes | MIG Welding (GMAW) |
Color | Gray, White |
Maximum Current | 250 A |
Description
Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.035 in, Maximum Current 250 A, Overall Length 15 ft, Color Gray, White, For Use With Lightning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Trigger Assembly (9SS21002)
- HARRIS Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (425-125-346)
- AMERICAN TORCH TIP Cutting Tip, size 6 (1502-6)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2843-5)
- AMERICAN TORCH TIP Liner Assembly .030/.035 Threaded (194-011)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (44-3545-15)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-3035-15)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (63-2150-T)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (63-1135)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (M16081-2)
- American Torch Tip MIG Accessories