Shop All MIG Accessories
American Torch Tip
Liner Assembly 10 ft.
Mfr # 64-4510
Zoro # G7954651
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lightning
- For MIG Guns Tweco(R) Lightning(R)
- Type 10 ft
- Color Gray, Red
- Overall Length 10 ft
Product Information
- Brand American Torch Tip
- MFR # 64-4510
- Zoro # G7954651
- Country of Origin United States
- Category MIG Accessories
Dimensions
Wire Size (In.) | .045-1/16 |
Overall Length | 10 ft |
Maximum Wire Diameter | 1/16 in |
Minimum Wire Diameter | 0.045 in |
Details
Item | Liner Assembly |
For Use With | Lightning |
For MIG Guns | Tweco(R) Lightning(R) |
Type | 10 ft |
Color | Gray, Red |
Welding Processes | MIG Welding (GMAW) |
Description
Liner Assembly, Welding Processes MIG Welding (GMAW), Maximum Wire Diameter 0.063 in, Minimum Wire Diameter 0.045 in, Overall Length 10 ft, Color Gray, Red, For Use With Lightning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Regulator Guard, For HB1500 Regulators (HB190)
- XTRWELD Purox Style Cutt Tip 4202 SRS 1 PC for Acetylene Size 3 (CTIP4202-3)
- WELLER Tweezers, Micro, WXMTMS, 40W (T0051317999N)
- AMERICAN BEAUTY TOOLS Electrodes, Tweezer-, PK6 (10594)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (M16081-2)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (65-2562)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-724)
- AMERICAN TORCH TIP Liner Assembly .035/.045 Threaded (194-012)
- AMERICAN TORCH TIP Nozzle Insulator (750-01-738)
- AMERICAN TORCH TIP Diffuser/Nozzle Holder, for use with Tweco, Pk5 (HD54-16)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16", Pk10 (16S-116)
- American Torch Tip MIG Accessories