Shop All Welding Tips
American Torch Tip
Heating Tip, size 12
Mfr # 757-12
Zoro # G8151175
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Type GPP
- Tip Series 757
- Series 757
- Propane Gas Silver Braze no
- Type Standard
Product Information
- Brand American Torch Tip
- MFR # 757-12
- Zoro # G8151175
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 12 |
Size | 12 |
Details
Item | Heating Tip |
Tip Type | GPP |
Tip Series | 757 |
Series | 757 |
Propane Gas Silver Braze | no |
Type | Standard |
Propane Gas Soft Solder | no |
MAPP Gas Silver Braze | no |
MAPP Gas Silver Solder | No |
For Use With | Airco(R) Products |
Soft Solder Tube Cap. | No |
Silver Solder Tube | no |
MAPP Gas Soft Solder | no |
Flame Type | Heating |
Propane Gas Silver Solder | no |
Application | Heating |
Material | Tellurium Copper |
Compatible Torch Series | Oxy Fuel |
Compatible Manufacturer | Airco |
Compatible Fuel Type | Oxygen |
Description
Heating Tip, Compatible Fuel Type Oxygen, Compatible Torch Series Oxy Fuel, Tip Series 757, Tip Size 12, Compatible Manufacturer Airco, Application Heating, Flame Type Heating, Material Tellurium Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD TDNOZGELB16 Tip Dip Nozzle Gel, Round Jar, 16 oz (TDNOZGELB-16)
- TWECO Welding Nozzle, PK2 (12201110)
- POWERWELD Tweco Style Ground Clamp, 300A (GCT-300)
- POWERWELD Tungsten, Pure (Green), 5/32" x 7" (PUR532)
- AMERICAN TORCH TIP Cutting Tip, size 0 (144-0)
- AMERICAN TORCH TIP Contact Tip, Wire Sz Tapered 1/16 In, PK10 (14T-116)
- AMERICAN TORCH TIP Cutting Tip, size 6 (1-101-6)
- AMERICAN TORCH TIP Cutting Tip, size 6 (6290NH-6)
- AMERICAN TORCH TIP Cutting Tip, size 00 (6290A-00)
- AMERICAN TORCH TIP Cutting Tip, size 8 (1-101-8)
- BERNARD Contact Tip, 0.030 in, Centerfire (T-030)
- American Torch Tip Welding Tips