Shop All MIG Accessories
American Torch Tip
Gooseneck, 300 Amp, 45 Degrees
Mfr # 63-5145
Zoro # G8266151
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco(R) Lightning(R)
- Type 300A, 45 Degrees
- For MIG Guns Tweco(R) Lightning(R)
- Compatible with Brand Tweco
- Welding Processes MIG Welding (GMAW)
Product Information
- Brand American Torch Tip
- MFR # 63-5145
- Zoro # G8266151
- Country of Origin United States
- Category MIG Accessories
Details
Item | Gooseneck |
For Use With | Tweco(R) Lightning(R) |
Type | 300A, 45 Degrees |
For MIG Guns | Tweco(R) Lightning(R) |
Compatible with Brand | Tweco |
Welding Processes | MIG Welding (GMAW) |
Maximum Current | 350 A |
Connection Type | Fixed |
Angle | 45 Degrees |
Description
Gooseneck, Compatible with Brand Tweco, Angle 45 Degrees , Maximum Current 350 A, Welding Processes MIG Welding (GMAW), Connection Type Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Swirl Ring, 277140 (277140)
- UNIWELD Manifold, 2 Valve, 5 ft., SMB Hose Set (QAL5SM)
- HARRIS Flowmeter Regulator, Two Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Helium (356-Ar/He-580)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 3/32" Dia., AWS E308/308L-16, 10 lb. (S481930-G33)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-4045-15)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. 1/16", Pk10 (14H-116)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-3035-25)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (621-0250)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (000-069)
- MILLER ELECTRIC Drive Roll, Dual Groove, Wire Size 0.045 (132957)
- American Torch Tip MIG Accessories