Shop All MIG Accessories
American Torch Tip
Gooseneck, 30 Degrees, 6"
Mfr # M13304-6
Zoro # G8205434
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lincoln(R) Style
- Type 30 Degrees , 6 in
- For MIG Guns Lincoln(R) Style
- Compatible with Series K136, K264, K345, K355, K361
- Welding Processes MIG Welding (GMAW)
Product Information
- Brand American Torch Tip
- MFR # M13304-6
- Zoro # G8205434
- Country of Origin United States
- Category MIG Accessories
Dimensions
Overall Length | 6 in |
Details
Item | Gooseneck |
For Use With | Lincoln(R) Style |
Type | 30 Degrees , 6 in |
For MIG Guns | Lincoln(R) Style |
Compatible with Series | K136, K264, K345, K355, K361 |
Welding Processes | MIG Welding (GMAW) |
Angle | 30 Degrees |
Compatible with Brand | Lincoln |
Description
Gooseneck, Compatible with Brand Lincoln, Compatible with Series K136, K264, K345, K355, K361, Angle 30 Degrees , Welding Processes MIG Welding (GMAW), Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE T, 3/8 IN X 50 FT, BB FITTINGS (BDGH-T38-50BB)
- DRYROD Electrode Welding Oven (1205523)
- SUMNER Pipe Clamp, Hold-E (785000)
- BLACK SWAN Plastic Pipe Cement Daubers-Jumbo - pt. (11080)
- AMERICAN TORCH TIP Nozzle Fixed 5/8", Pk2 (23-62)
- AMERICAN TORCH TIP Gas Diffuser #1, Pk5 (51)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052", Pk10 (403-1-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.045", Pk10 (403-1-45)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030/.037", Pk10 (14-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19726-3)
- American Torch Tip MIG Accessories