Shop All TIG Welding Accessories
American Torch Tip
Gas Lens Collet Body, 3/32 In, PK2
Mfr # 49V24
Zoro # G8340893
original price:
$180.10
51% off
new price: $87.75
/pk 2, $43.88/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Lens
- For Use With Airco(R) and LINDE(R) Style Tig Torches
- Welding Processes TIG Welding (GTAW)
- Compatible with Model 27A, 27B
- Compatible with Brand Linde
Product Information
- Brand American Torch Tip
- MFR # 49V24
- Zoro # G8340893
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 3/32 in |
For Maximum Electrode Diameter | 0.25 in |
Details
Item | Gas Lens |
Type | Gas Lens |
For Use With | Airco(R) and LINDE(R) Style Tig Torches |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 27A, 27B |
Compatible with Brand | Linde |
TIG Torch Application | Gas Lens |
For Electrode Shape | Round |
Description
Gas Lens, Compatible with Model 27A, 27B, For Maximum Electrode Diameter 0.25 in, Type Gas Lens, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, For Electrode Shape Round, For Use With Airco(R) and LINDE(R) Style Tig Torches, TIG Torch Application Gas Lens, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 308L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE308L16125-1DP)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Knurled, 0.045 (151053)
- THERMAL DYNAMICS Plasma Cut Tip, 55A, For PCH75, PK10 (8-7504)
- MR. HEATER Tank Foot Tank Stabilizer (F273169-6)
- AMERICAN TORCH TIP Long Back Cap, 41V24, PK2 (41V24)
- AMERICAN TORCH TIP Large Gas Lens Insulator, 54N63-20, PK2 (54N63-20)
- AMERICAN TORCH TIP Handle, H-100R (H-100R)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In Stub, PK2 (45V64S)
- AMERICAN TORCH TIP Short Back Cap, 57Y04, PK2 (57Y04)
- AMERICAN TORCH TIP Accessory Kit, AK-4 (AK-4)
- MILLER ELECTRIC Tig Accessory Kit, FX (AK-225MFC)
- American Torch Tip TIG Welding Accessories