Shop All TIG Welding Accessories
American Torch Tip
Gas Lens Collet, 1/16 In, PK2
Mfr # 13N22L
Zoro # G2369696
product price: $3.49
/pk 2, $1.75/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gas Lens Collet
- For Use With 20, 25, Torch# 9
- Diameter 1/16 in
- Compatible with Brand Linde
- Welding Processes TIG Welding (GTAW)
Product Information
- Brand American Torch Tip
- MFR # 13N22L
- Zoro # G2369696
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Diameter | 1/16 in |
For Maximum Electrode Diameter | 0.0625 in |
Details
Item | Gas Lens Collet |
Type | Gas Lens Collet |
For Use With | 20, 25, Torch# 9 |
Compatible with Brand | Linde |
Welding Processes | TIG Welding (GTAW) |
Compatible with Model | 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV |
TIG Torch Application | Large Diameter Gas Lens |
Reference Number | 13N22L |
Compatible with Series | 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375 |
Description
Gas Lens Collet, Compatible with Model 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.0625 in, TIG Torch Application Large Diameter Gas Lens, Type Gas Lens Collet, Welding Processes TIG Welding (GTAW), Reference Number 13N22L, Compatible with Brand Linde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIFLAME The Blazer Hand Torch Kit (HT7)
- HAKKO Tip Cleaning Paste, 100% Lead-Free (FS100-01)
- AMERICAN TORCH TIP Cutting Tip, size 6 (102-6)
- AMERIMAX HOME PRODUCTS 2 in. H X 2 in. W X 4 in. L Clear Polycarbonate Snow Guard (85040)
- AMERICAN TORCH TIP Medium Back Cap, 300M, PK2 (300M)
- AMERICAN TORCH TIP Gas Lens, 1/8 In Large, PK2 (995795)
- AMERICAN TORCH TIP Gas Lens Collet Body, 1/16 In, PK5 (45V43)
- AMERICAN TORCH TIP Tig Torch, 250 Amp (20F)
- AMERICAN TORCH TIP Argon Hose, 40V82R (40V82R)
- AMERICAN TORCH TIP Power Cable, 57Y03R (57Y03R)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17)
- American Torch Tip TIG Welding Accessories