Shop All TIG Welding Accessories
American Torch Tip
Gas Hose, 40V75
Mfr # 40V75
Zoro # G1870806
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Torch# 18,20,24w,25
- Reference Number 40V75
- Hose Color Black
- Welding Processes TIG Welding (GTAW)
- Compatible with Series 18, PTW-18, W-350, W-400
Product Information
- Brand American Torch Tip
- MFR # 40V75
- Zoro # G1870806
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Hose Length | 12 1/2 ft |
Details
Item | Gas Hose |
For Use With | Torch# 18,20,24w,25 |
Reference Number | 40V75 |
Hose Color | Black |
Welding Processes | TIG Welding (GTAW) |
Compatible with Series | 18, PTW-18, W-350, W-400 |
Hose Tube Material | Vinyl |
Compatible with Brand | Linde |
Compatible with Model | 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V |
Description
Gas Hose, Compatible with Series 18, PTW-18, W-350, W-400, Compatible with Model 18, 18-90, 18HP, 18P, 18V, PTW-18, WP-18, WP-18SC, WP-18V, Hose Length 12 1/2 ft, Hose Tube Material Vinyl, Reference Number 40V75, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, Hose Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Solder Tip, Long Conical, 0.031 In/0.8 mm (EW-404)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Yellow (334-4X6)
- RADNOR Contact Tip, 0.035, Tregaskiss, HD, PK25 (RAD64002844)
- STRONG HAND TOOLS Inserta Pliers, 3 in Jaw Opening (T28-60010)
- AMERICAN TORCH TIP Gas Lens Collet Body, 5/32 In, PK2 (45V28)
- AMERICAN TORCH TIP Nozzle, 53N87, PK10 (53N87)
- AMERICAN TORCH TIP Nozzle, 13N10, PK10 (13N10)
- AMERICAN TORCH TIP Gas Hose, 41V30 (41V30)
- AMERICAN TORCH TIP Nozzle, 10N47, PK10 (10N47)
- AMERICAN TORCH TIP Cable Cover, CC-3-22 (CC-3-22)
- MILLER ELECTRIC Wireless Hand Control & 14-Pin Receiver (301582)
- American Torch Tip TIG Welding Accessories