Shop All MIG Accessories
American Torch Tip
Gas Diffuser Mini Mig, Pk5
Mfr # 35-50
Zoro # G7557417
product price: $16.69
/pk 5, $3.34/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco
- For MIG Guns Tweco(R)
- Type Mini Mig
- Compatible with Brand Tweco
- Compatible with Series Classic No. 1, Mini-MIG 160, Spray Master 250
Product Information
- Brand American Torch Tip
- MFR # 35-50
- Zoro # G7557417
- Country of Origin United States
- Category MIG Accessories
Dimensions
Connection Thread Size | M11 x 1.5, M9 x 1.25 |
Overall Length | 1 3/4 in |
Details
Item | Gas Diffuser |
For Use With | Tweco |
For MIG Guns | Tweco(R) |
Type | Mini Mig |
Compatible with Brand | Tweco |
Compatible with Series | Classic No. 1, Mini-MIG 160, Spray Master 250 |
Gas Diffuser Number | 35-50 |
Welding Processes | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
For Contact Tip Series | 11, 11AH, 11H, 11T |
For MIG Gun Model | 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15 |
Connection Thread Type | Slip-On |
Connection Thread Gender | Female |
For MIG Gun Series | Classic No. 1, Mini-MIG 160, Spray Master 250 |
Connection Type | Threaded |
Compatible with Model | 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15 |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW) |
Description
Gas Diffuser, Compatible with Brand Tweco, Gas Diffuser Number 35-50, Compatible with Series Classic No. 1, Mini-MIG 160, Spray Master 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Magswitch 474-8100810 Hand Lifter 400 Fixed (474-8100810)
- SMITH EQUIPMENT Gas Regulator, Two Stage, CGA-510, 15 psi, Use With: Acetylene (35-15-510)
- HAKKO Desoldering Tweezer Tip, Flat Blad, 6.0mm (T16-1005)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP2742-1-38S)
- AMERICAN TORCH TIP Gas Diffuser #3, 4, Pk5 (54A)
- AMERICAN TORCH TIP Contact Tip, Wire Size .015", Pk10 (14H-45)
- AMERICAN TORCH TIP Conductor Tube, 45 Degree Jacketed (64J-45)
- AMERICAN TORCH TIP Contact Tip, Wire Size Tapered .045, Pk10 (14T-45)
- AMERICAN TORCH TIP Nozzle Coarse Thread 5/8", Pk2 (24CT-62-S)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8" Short Stop, Pk2 (24A-62-SS)
- TWECO Drive Roll V Knurled Groove, Thermal Arc / Tweco Series, Wire Size 0.045 (704277)
- American Torch Tip MIG Accessories