Shop All MIG Accessories
American Torch Tip
Gas Cup #6 x 3/8", Pk2
Mfr # 001-0137
Zoro # G7849816
product price: $23.15
/pk 2, $11.58/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MK Products Style
- Type #6 x 3/8 in
- For MIG Guns MK(R) Products Style
- Application MIG Welding
- Duty Rating Standard Duty
Product Information
- Brand American Torch Tip
- MFR # 001-0137
- Zoro # G7849816
- Country of Origin United States
- Category MIG Accessories
Dimensions
Bore Diameter | 3/8 in |
Inside Diameter | 0.375 in |
Details
Item | Gas Cup |
For Use With | MK Products Style |
Type | #6 x 3/8 in |
For MIG Guns | MK(R) Products Style |
Application | MIG Welding |
Duty Rating | Standard Duty |
Compatible with Series | Cobra, Prince |
For Contact Tip Series | 621 |
Compatible with Brand | M.K. |
Welding Processes | MIG Welding (GMAW) |
Description
Gas Cup, Compatible with Brand M.K., Compatible with Series Cobra, Prince, Bore Diameter 3/8 in, Duty Rating Standard Duty, For Contact Tip Series 621, Welding Processes MIG Welding (GMAW), Application MIG Welding, For Use With MK Products Style, Inside Diameter 0.375 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Welding Beanie, Cotton, Black, PK10 (06-0500-54)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-580)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Electrolyte, 5.2 G (54A007)
- MILLER ELECTRIC Torch Kit, A-150FV Series (WP-17V-25-2)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8" Short Stop, Pk2 (24A-62-SS)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (750-04-013)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-4045-15)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-4045-25)
- AMERICAN TORCH TIP Nozzle 5/8" HD SP, Pk2 (HD24-62)
- AMERICAN TORCH TIP Contact Tip, Wire Size .035", Pk10 (S19391-1)
- ESAB 2 ft. Power Adapter (W4014000)
- American Torch Tip MIG Accessories