Shop All Plasma Cutting Accessories
American Torch Tip
Electrode Std, PK5
Mfr # 33366
Zoro # G6112084
product price: $36.89
/pk 5, $7.38/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ESAB 27
- Welding Processes Plasma Cutting
- Compatible with Brand ESAB
- Duty Rating Standard
- Compatible with Series PT-23, PT-27
Product Information
- Brand American Torch Tip
- MFR # 33366
- Zoro # G6112084
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | ESAB 27 |
Welding Processes | Plasma Cutting |
Compatible with Brand | ESAB |
Duty Rating | Standard |
Compatible with Series | PT-23, PT-27 |
For Plasma Torch Type | Handheld |
Description
Electrode, Duty Rating Standard, Compatible with Series PT-23, PT-27, Compatible with Brand ESAB, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, For Use With ESAB 27, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Bug Fighter Off! Ready 2 Light Torch Fuel 12 oz (1215093)
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.035, 11 lb (S308008-G23)
- COXREELS 1/4" x 75 ft. Spring Driven Welding Dual Reel w/Hose 200 psi (EZ-SHW-175)
- COXREELS 1/4" x 100 ft. Spring Driven Welding Dual Reel 200 psi (EZ-SHWL-1100)
- AMERICAN TORCH TIP Electrode, 020103, PK5 (020103)
- AMERICAN TORCH TIP Seat (0558003032)
- AMERICAN TORCH TIP Retaining Cap (220713)
- AMERICAN TORCH TIP Deflector (220955)
- AMERICAN TORCH TIP Nozzle, 50/70A, PK5 (33369)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220818ATTC)
- AMERICAN TORCH TIP Guide, Standoff (21420)
- American Torch Tip Plasma Cutting Accessories