Shop All Plasma Cutting Accessories
American Torch Tip
Electrode, PK5
Mfr # 220037ATTC
Zoro # G7534782
product price: $62.99
/pk 5, $12.60/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powermax - 1650
- Application T100/M
- Compatible with Brand Hypertherm
- Compatible with Series T100, T100M, T100M-2
- For Plasma Torch Type Handheld, Machine
Product Information
- Brand American Torch Tip
- MFR # 220037ATTC
- Zoro # G7534782
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Powermax - 1650 |
Application | T100/M |
Compatible with Brand | Hypertherm |
Compatible with Series | T100, T100M, T100M-2 |
For Plasma Torch Type | Handheld, Machine |
Welding Processes | Plasma Cutting |
Duty Rating | Standard |
Description
Electrode, Duty Rating Standard, Compatible with Series T100, T100M, T100M-2, Compatible with Brand Hypertherm, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine, For Use With Powermax - 1650, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #000 (0330-0003) (000-1-101)
- SURTEK Magnetic Welding Corner Holder 75Lb (123282)
- PARKER TORCHOLOGY Miller Style Contact Tip .030" (000067) (M000-067)
- MILLER ELECTRIC MILLER 12ft Steel MIG Welding Liner (LM2A-12)
- AMERICAN TORCH TIP Nozzle Retaining Cap, PHDX Shield, 260A (90-2602)
- AMERICAN TORCH TIP Valve, 0558001959 (0558001959)
- AMERICAN TORCH TIP Swirl Ring, 020101 (020101)
- AMERICAN TORCH TIP Silicon Grease 1/4oz Poly (027055)
- AMERICAN TORCH TIP Electrode, PK5 (220669ATTC)
- AMERICAN TORCH TIP Nozzle, 770104, PK5 (770104)
- MILLER ELECTRIC MILLER Plasma Cutting Tip, PK3 (249927)
- American Torch Tip Plasma Cutting Accessories