Shop All Arc Welder Accessories
American Torch Tip
Electrode, PK5
Mfr # 120573ATTC
Zoro # G5297345
original price:
$67.10
18% off
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm 2000
- Application Pac 125
- Compatible with Series PAC120, PAC121, PAC121M, PAC121TS, PAC123M, PAC123T, PAC125M, PAC125T
- Duty Rating Standard
- Compatible with Brand Hypertherm
Product Information
- Brand American Torch Tip
- MFR # 120573ATTC
- Zoro # G5297345
- Country of Origin United States
- Category Arc Welder Accessories
Details
Item | Electrode |
For Use With | Hypertherm 2000 |
Application | Pac 125 |
Compatible with Series | PAC120, PAC121, PAC121M, PAC121TS, PAC123M, PAC123T, PAC125M, PAC125T |
Duty Rating | Standard |
Compatible with Brand | Hypertherm |
For Plasma Torch Type | Handheld, Machine |
Welding Processes | Plasma Cutting |
Description
Electrode, Duty Rating Standard, Compatible with Series PAC120, PAC121, PAC121M, PAC121TS, PAC123M, PAC123T, PAC125M, PAC125T, Compatible with Brand Hypertherm, Welding Processes Plasma Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm 2000, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Wave Spring, Velocity Series (16401399)
- SMITH EQUIPMENT Cutting Tip, SC (SC46-6)
- BLUE DEMON Silicon Bronze, TIG Rod, 1/16x36", 10lb Box (SILBRZ-063-10T)
- METCAL CARTRIDGE, CHISEL, 1MM (0.04 IN), 30DEG (STTC-125)
- AMERICAN TORCH TIP Nozzle/Tip, PK5 (020115)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120826)
- AMERICAN TORCH TIP Nozzle, 23-50, PK2 (23-50)
- AMERICAN TORCH TIP Shield Cap (120929ATT)
- AMERICAN TORCH TIP Electrode, PK5 (120926ATTC)
- AMERICAN TORCH TIP Nozzle, 23-37, PK2 (23-37)
- KILLER TOOLS & EQUIPMENT Steel Electrode Dent puller with seat (KILART38SPECIAL-220)
- American Torch Tip Arc Welder Accessories