Shop All Plasma Cutting Accessories
American Torch Tip
Electrode Air, PK5
Mfr # 120433ATTC
Zoro # G8420544
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm 100
- Welding Processes Plasma Cutting
- Compatible with Plasma Gas Air
- Compatible with Brand Hypertherm
- Compatible with Series PAC 130
Product Information
- Brand American Torch Tip
- MFR # 120433ATTC
- Zoro # G8420544
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Hypertherm 100 |
Welding Processes | Plasma Cutting |
Compatible with Plasma Gas | Air |
Compatible with Brand | Hypertherm |
Compatible with Series | PAC 130 |
Maximum Current | 100 A |
Description
Electrode, Compatible with Series PAC 130, Compatible with Brand Hypertherm, Maximum Current 100 A, Compatible with Plasma Gas Air, Welding Processes Plasma Cutting, For Use With Hypertherm 100, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (425-125-346)
- BLUE DEMON Gouging Carbons, Copper, 5/16x12", PK50 (ACGE-CC-516)
- BLUE DEMON Rare Earth, Tungs Electrode, 1/16x7", PK10 (TEMM-116-10T)
- TREGASKISS Slip-On Nozzle 3/8", Standard Duty, Tapered (401-4-62)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220931)
- AMERICAN TORCH TIP Shield Hand Torch 100A (220065ATT)
- AMERICAN TORCH TIP Electrode, PK5 (220842)
- AMERICAN TORCH TIP Heat Shield (21616)
- AMERICAN TORCH TIP Valve (21619)
- AMERICAN TORCH TIP Nozzle, PK5 (220480)
- LINCOLN ELECTRIC Plasma Cutter, 20 -60A, Inverter, 80 PSI (K2808-1)
- American Torch Tip Plasma Cutting Accessories