Shop All Plasma Cutting Accessories
American Torch Tip
Electrode 70A
Mfr # 120112ATTC
Zoro # G7808315
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm 1070/3070
- Compatible with Series HD-1070, HD-3070
- Welding Processes Plasma Cutting
- Compatible with Brand Hypertherm
Product Information
- Brand American Torch Tip
- MFR # 120112ATTC
- Zoro # G7808315
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Hypertherm 1070/3070 |
Compatible with Series | HD-1070, HD-3070 |
Welding Processes | Plasma Cutting |
Compatible with Brand | Hypertherm |
Maximum Current | 70 A |
Description
Electrode, Compatible with Series HD-1070, HD-3070, Compatible with Brand Hypertherm, Maximum Current 70 A, Welding Processes Plasma Cutting, For Use With Hypertherm 1070/3070
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Light/Med Duty Oxy Regulator CGA540 (RO100B)
- TILLMAN Ack Spats, PR (527ACK)
- BLUE DEMON High Speed, Carbon Stl Electrode, 1/8, 1lb (E7024-125-01)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-045)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220990ATTC)
- AMERICAN TORCH TIP Electrode Extended, PK5 (020382)
- AMERICAN TORCH TIP Seat (0558003032)
- AMERICAN TORCH TIP Retaining Cap (120928)
- AMERICAN TORCH TIP Tip, 1-118-2 (1-118-2)
- AMERICAN TORCH TIP Tip, 1-118-0 (1-118-0)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220816ATTC)
- American Torch Tip Plasma Cutting Accessories