Shop All Plasma Cutting Accessories
American Torch Tip
Electrode, 500141
Mfr # 500141
Zoro # G8374624
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kaliburn FL-100 PC
- Features 100A FineLine(R)100
- Compatible with Model FL-100 PC
- Welding Processes Plasma Cutting
- Maximum Current 100 A
Product Information
- Brand American Torch Tip
- MFR # 500141
- Zoro # G8374624
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Electrode |
For Use With | Kaliburn FL-100 PC |
Features | 100A FineLine(R)100 |
Compatible with Model | FL-100 PC |
Welding Processes | Plasma Cutting |
Maximum Current | 100 A |
Compatible with Brand | Innerlogic |
Compatible with Series | FL |
Description
Electrode, Compatible with Model FL-100 PC, Compatible with Series FL, Compatible with Brand Innerlogic, Maximum Current 100 A, Welding Processes Plasma Cutting, Features 100A FineLine(R)100, For Use With Kaliburn FL-100 PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD EHTW20 Tweco Style Electrode Holder, 200 Amp (EHT200)
- WESTWARD Gouging Carbon Electrode 5/32" Dia., 10 PCS (41R169)
- AMERICAN TORCH TIP Contact Tip, Wire Size Long .023, Pk10 (999742)
- PRO WELD 1-3/8" x 12 GA Stud Dia. Copper Collet (CDB-010)
- AMERICAN TORCH TIP Heat Shield (21616)
- AMERICAN TORCH TIP Nozzle Unshielded 80A, PK5 (120980)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220819ATTC)
- AMERICAN TORCH TIP Electrode Extended, PK5 (020382)
- AMERICAN TORCH TIP Retaining Cap, 220483 (220483)
- AMERICAN TORCH TIP Electrode, PK5 (220669ATTC)
- THERMAL DYNAMICS Gas Distributor, Plasma Cutting, 100A (8-7508)
- American Torch Tip Plasma Cutting Accessories