Shop All Plasma Cutting Accessories
American Torch Tip
Deflector
Mfr # 220955
Zoro # G8146257
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hypertherm PMAX65/85
- Application Plasma Cutting
- For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900
- Shield Type Deflector
- Compatible with Brand Hypertherm
Product Information
- Brand American Torch Tip
- MFR # 220955
- Zoro # G8146257
- UPC # 00662310314781
- Country of Origin United States
- Category Plasma Cutting Accessories
Details
Item | Deflector |
For Use With | Hypertherm PMAX65/85 |
Application | Plasma Cutting |
For Plasma Cutter Series | MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900 |
Shield Type | Deflector |
Compatible with Brand | Hypertherm |
Cutting Configuration | Fine Feature Cutting, Standoff Cutting |
Welding Processes | Plasma Cutting |
Compatible with Series | Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT |
Maximum Current | 105 A |
For Plasma Torch Type | Machine |
Description
Deflector, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900, Compatible with Brand Hypertherm, Shield Type Deflector, Compatible with Series Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT, Maximum Current 105 A, Cutting Configuration Fine Feature Cutting, Standoff Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Machine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Contact Tip, Pk10 (000067)
- POWERWELD Polycarbonate Filter Plate, 2" x 4-1/4", Shade #11 (MP2PC11)
- WALTER SURFACE TECHNOLOGIES Neutralizing Solution, 5.2 G (54A027)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ERNI99, 1 lb. (41R337)
- AMERICAN TORCH TIP Deflector, Shield Cap (120979)
- AMERICAN TORCH TIP Nozzle, 80A, PK5 (33418)
- AMERICAN TORCH TIP Heat Shield (21616)
- AMERICAN TORCH TIP Shield, 120608 (120608)
- AMERICAN TORCH TIP Swirl Ring (220479)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220931)
- MILLER ELECTRIC Electrode, For ICE 60T - 100T/TM, PK5 (212724)
- American Torch Tip Plasma Cutting Accessories