Shop All Welding Tips
American Torch Tip
Cutting Tip, size 8
Mfr # 1567-8
Zoro # G9683353
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Type GPP
- Tip Series 1567
- Steel Thickness 8 in
- Series 1567
Product Information
- Brand American Torch Tip
- MFR # 1567-8
- Zoro # G9683353
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 8 |
Size | 8 |
Description
Cutting Tip, Compatible Fuel Type MAPP, Propylene, Tip Series 1567, Tip Size 8, Maximum Cutting Thickness 8 in, Compatible Manufacturer Oxweld, Flame Type Medium Preheat, Pressure Rating (Fuel) 10 to 17 psi, Pressure Rating (Oxygen) 40 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Welding Square, 3 in. L, 55 lb. (WS11094AX3)
- AMERICAN TORCH TIP Gas Hose, 45V09R (45V09R)
- XTRWELD SELECT 7014 Filler Metal, 5/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE7014156-5)
- RADNOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (RAD64003034)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-101-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (GPP-2)
- AMERICAN TORCH TIP Cutting Tip, size 6 (183-6)
- AMERICAN TORCH TIP Contact Tip, Wire Sz Tapered 1/16 In, PK10 (14T-116)
- AMERICAN TORCH TIP Cutting Tip, size 2 (245-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- RADNOR Contact Tip, 0.062, Binzel, Oversized, PK25 (RAD64002946)
- American Torch Tip Welding Tips