Shop All Welding Tips
American Torch Tip
Cutting Tip, size 6
Mfr # 229-6
Zoro # G7854122
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Type GPP
- Tip Series 229
- Steel Thickness 7 in
- Series 229
Product Information
- Brand American Torch Tip
- MFR # 229-6
- Zoro # G7854122
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 6 |
Size | 6 |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 229, Tip Size 6, Tip Design Two Piece, Maximum Cutting Thickness 7 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Light Preheat, Pressure Rating (Fuel) 10 psi, Pressure Rating (Oxygen) 65 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK 5 (TETS-5)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-13, 5 lb. (30XP45)
- MILLER ELECTRIC ArcArmor (R) Front Lens Cover, 4 1/2 in x 5 in, Pack of 5 (231921)
- VICTOR Cutting Attachment, CA1350 (0381-0418)
- AMERICAN TORCH TIP Cutting Tip, size 6 (6290NH-6)
- AMERICAN TORCH TIP Cutting Tip, size 5 (4202-5)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- AMERICAN TORCH TIP Cutting Tip, size 6 (1-101-6)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- SMITH EQUIPMENT Handi Heet Tip No 3 (NE180-3)
- American Torch Tip Welding Tips