Shop All Welding Tips
American Torch Tip
Cutting Tip, size 6
Mfr # 183-6
Zoro # G8065303
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GTB
- Tip Series 183
- Steel Thickness 1/8 in to 1/4 in
- Series 183
Product Information
- Brand American Torch Tip
- MFR # 183-6
- Zoro # G8065303
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 6 |
Size | 6 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Machine, Tip Series 183, Tip Size 6, Tip Design One Piece, Minimum Cutting Thickness 1/8 in, Maximum Cutting Thickness 1/4 in, Compatible Manufacturer Airco, Application Flame Machining, Gouging, Grooving, Removing Imperfect Welds, Flame Type Medium Preheat 20 Degrees Bend, Pressure Rating (Oxygen) 50 to 65 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Single Line Acetylene Hose, 3/16" ID x 12', A-A Connections (AH12A)
- WALTER SURFACE TECHNOLOGIES CANVAS HELMET / TOOL BAG (BAG-CANVAS-01)
- OATEY Tinning Flux 1.7Oz W/Brush Lf (30373)
- WALTER SURFACE TECHNOLOGIES Tungsten Insert, 16 oz. Size (54B143)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16 In, PK10 (14-116)
- AMERICAN TORCH TIP Cutting Tip, size 2 (144-2)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-112-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (14-23)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #000 (000-W-1)
- American Torch Tip Welding Tips