Shop All Welding Tips
American Torch Tip
Cutting Tip, size 6
Mfr # 102-6
Zoro # G8421822
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 102
- Steel Thickness 4 in
- Series 102
Product Information
- Brand American Torch Tip
- MFR # 102-6
- Zoro # G8421822
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 6 |
Size | 6 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 102, Tip Size 6, Tip Design Two Piece, Maximum Cutting Thickness 4 in, Compatible Manufacturer Koike, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 5.0 psi, Pressure Rating (Oxygen) 55 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, 1/4 in MNPT, 0 to 80 psi, Use With: Argon, Carbon Dioxide (16530)
- HARRIS Brazing Alloy (45T35)
- POWERWELD 18oz Uncoated Heat Treated Fiberglass Welding Blanket, 8' x 10' (PW18B810UC)
- ARCAIR Gouging Elect., Copperclad, 5/16x12, PK50 (22053003)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-101-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-112-1)
- AMERICAN TORCH TIP Cutting Tip, size 8 (1-101-8)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, PK10 (S19726-2)
- SMITH EQUIPMENT Heavy Duty Propane/NG Cutting Tip (SC50-1)
- American Torch Tip Welding Tips