Shop All Welding Tips
American Torch Tip
Cutting Tip, size 5
Mfr # 164-5
Zoro # G9684272
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 164
- Steel Thickness 4 in
- Series 164
Product Information
- Brand American Torch Tip
- MFR # 164-5
- Zoro # G9684272
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 5 |
Size | 5 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 164, Tip Size 5, Tip Design One Piece, Maximum Cutting Thickness 4 in, Compatible Cutting Torch Series 30, 50, 54, 56, 64, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC 7" Tungsten Electrode 3/32" Dia., Pk10 (WC332X7)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 1800w (105K5)
- POWERWELD 9-Way Cylinder Wrench (1013)
- SAFTCART Welding Torch Stand, Steel, 28 In. H (20-10)
- AMERICAN TORCH TIP Cutting Tip, size 0 (164-0)
- AMERICAN TORCH TIP Cutting Tip, size 4 (164-4)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (14-23)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, PK10 (14-30)
- AMERICAN TORCH TIP Cutting Tip, size 2 (245-2)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #3 (3-W-1)
- American Torch Tip Welding Tips