Shop All Welding Tips
American Torch Tip
Cutting Tip, size 4
Mfr # 4202-4
Zoro # G8446313
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 4202
- Steel Thickness 4 in
- Series 4202
Product Information
- Brand American Torch Tip
- MFR # 4202-4
- Zoro # G8446313
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 4 |
Size | 4 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 4202, Tip Size 4, Tip Design One Piece, Maximum Cutting Thickness 4 in, Compatible Manufacturer Purox, Application General Purpose, Hand Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 10 psi (Acetylene), Pressure Rating (Oxygen) 30 to 73 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT 6010 Filler Metal, 1/8, Mild & Low Alloy Steel, 5 lb Box priced per pound (SE6010125-5)
- GROTE Solder Flux (84-9608)
- AMERICAN TORCH TIP Insulator Body (37083)
- ARC-ZONE Triple Rod Divider for 14" Rod Guard Stick Electrode Holders (A-RGD14-C3PO)
- AMERICAN TORCH TIP Cutting Tip, size 7 (4202-7)
- AMERICAN TORCH TIP Cutting Tip, size 5 (4202-5)
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- AMERICAN TORCH TIP Cutting Tip, size 2 (245-2)
- AMERICAN TORCH TIP Cutting Tip, size 00 (1-101-00)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- FIREPOWER Cutting Tip, 3-101-3, Acetylene (6700-2443)
- American Torch Tip Welding Tips