Shop All Welding Tips
American Torch Tip
Cutting Tip, size 4
Mfr # 106D7-4
Zoro # G8374572
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Natural Gas
- Tip Type GPP
- Tip Series 106D7
- Steel Thickness 2 in
- Series 106D7
Product Information
- Brand American Torch Tip
- MFR # 106D7-4
- Zoro # G8374572
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 4 |
Size | 4 |
Kerf Width | 0.2 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Tip Series 106D7, Tip Size 4, Tip Design Two Piece, Maximum Cutting Thickness 2 in, Compatible Manufacturer Koike, Application High Speed, Flame Type Medium Preheat, Kerf Width 0.2 in, Material High Speed Stainless Steel, Maximum Cutting Speed 16 in/min, Pressure Rating (Fuel) 4.3 psi, Pressure Rating (Oxygen) 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Solder, Electrical Repair, Rosin Core, 1/16 in, 4 Ounce (61534)
- FORNEY Plasma Cutter 20A (251)
- JACKSON SAFETY 20 Dual-Angle Flange Level Alum Up to 24 Inches Radius (14786)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018, 50 lb. (20YD47)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, PK10 (S19726-2)
- AMERICAN TORCH TIP Cutting Tip, size 0 (6290A-0)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Cutting Tip, size 0 (1-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 2 (144-2)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #2 (0330-0015) (2-3-101)
- American Torch Tip Welding Tips