Shop All Welding Tips
American Torch Tip
Cutting Tip, size 4
Mfr # 106-4
Zoro # G7912545
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Natural Gas
- Tip Type GPP
- Tip Series 106
- Steel Thickness 2 in
- Series 106
Product Information
- Brand American Torch Tip
- MFR # 106-4
- Zoro # G7912545
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 4 |
Size | 4 |
Kerf Width | 0.11 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 106, Tip Size 4, Tip Design Two Piece, Maximum Cutting Thickness 2 in, Compatible Manufacturer Koike, Finish Chrome Plated, Flame Type Medium Preheat, Kerf Width 0.11 in, Maximum Cutting Speed 12.5 in/min, Pressure Rating (Fuel) 4.3 psi, Pressure Rating (Oxygen) 45 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 5 (144-5)
- ZORO SELECT Welding Cable Connector, Male/Female 2MPC (1UYF5)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 1/16 In, PK2 (13N22L)
- HARRIS Solid Wire Solder, Dia 0.118 In, 1lb (331760)
- AMERICAN TORCH TIP Contact Tip, Wire Sz Tapered 1/16 In, PK10 (14T-116)
- AMERICAN TORCH TIP Cutting Tip, size 00 (6290A-00)
- AMERICAN TORCH TIP Cutting Tip, size 3 (3-101-3)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-101-4)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, PK10 (14-30)
- UNIWELD Victor Style Acetylene Cutting Tip (3-101-1)
- American Torch Tip Welding Tips