Shop All Welding Tips
American Torch Tip
Cutting Tip, size 3
Mfr # 3-101-3
Zoro # G0707878
original price:
$13.95
9% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 3-101
- Steel Thickness 2 1/2 in
- Series 3-101
Product Information
- Brand American Torch Tip
- MFR # 3-101-3
- Zoro # G0707878
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | 3 |
Kerf Width | 0.11 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 3-101, Tip Size 3, Tip Design One Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application General Purpose Deseaming, Gouging, Removing Defective Weld and Rivet Washing, Flame Type Light to Medium Preheat, Fuel Flow Rate 14 to 26 scfh (Acetylene)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 12 (1502-12)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-510, 0 to 15 psi, Use With: Acetylene, Liquefied Propane (KH1120)
- CONTINENTAL Inert Gas Hose, 1/4", 50 ft. (HZB02520-50-032)
- HOBART FILLER METALS MIG Welding Wire, 70S6, 0.025, 11lb (S305401-G23)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- AMERICAN TORCH TIP Cutting Tip, size 2 (3-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 000 (3-101-000)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, PK10 (S19726-2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- AMERICAN TORCH TIP Cutting Tip, size 2 (102-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- American Torch Tip Welding Tips