Shop All Welding Tips
American Torch Tip
Cutting Tip, size 3
Mfr # 195-3
Zoro # G8381091
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 195
- Steel Thickness 3/4 in
- Series 195
Product Information
- Brand American Torch Tip
- MFR # 195-3
- Zoro # G8381091
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | 3 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 195, Tip Size 3, Tip Design One Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Airco, Application 45 Degree Machine Cutting, Bevel Hand Cutting Rivet Heads/ Bulkheads, Hand Cutting, Macine Cutting, Flame Type Medium Preheat 45 Degrees Bend, Pressure Rating (Fuel) 3 psi, Pressure Rating (Oxygen) 50 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Cutting Outfit, Port-A-Torch Series, Acetylene, Oxygen (4403211)
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, Mil-Spec, 3 lb. (D-600)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Standard Duty, TOUGH LOCK Series (403-12-35-25)
- WALTER SURFACE TECHNOLOGIES Welding Helmet CARRERA w/1000F BLK (1000F-0100)
- AMERICAN TORCH TIP Cutting Tip, size 0 (164-0)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (11-23)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- AMERICAN TORCH TIP Cutting Tip, size 7 (4202-7)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- GOURMETGALLEY 3-1-101 Cutting Tipg Tip (GO447717)
- American Torch Tip Welding Tips