Shop All Welding Tips
American Torch Tip
Cutting Tip, size 3
Mfr # 102D7-3
Zoro # G8120786
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 102D7
- Steel Thickness 1 1/2 in
- Series 102D7
Product Information
- Brand American Torch Tip
- MFR # 102D7-3
- Zoro # G8120786
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | 3 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 102D7, Tip Size 3, Tip Design Two Piece, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Koike, Flame Type Medium Preheat, Pressure Rating (Fuel) 2.8 psi, Pressure Rating (Oxygen) 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROCO Rod Extender (PC/XT)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Orange (338-6X8)
- VICTOR Regulator (0781-4227)
- HARRIS Brazing Rod, 1/8x20,1190-1465 F, PK7 (D620FMPOP)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-112-1)
- AMERICAN TORCH TIP Cutting Tip, size 000 (1-101-000)
- AMERICAN TORCH TIP Cutting Tip, size 2 (164-2)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- AMERICAN TORCH TIP Cutting Tip, size 2 (245-2)
- HOT MAX TIP MEDIUM DUTY SZ2 WELDING NOZZLE (22089)
- American Torch Tip Welding Tips