Shop All Welding Tips
American Torch Tip
Cutting Tip, size 2
Mfr # GPP-2
Zoro # G9683186
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propylene
- Tip Type GPP
- Tip Series GPP
- Steel Thickness 1 1/2 in
- Series GPP
Product Information
- Brand American Torch Tip
- MFR # GPP-2
- Zoro # G9683186
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | 2 |
Kerf Width | 0.09 in |
Description
Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series GPP, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 12 to 15 scfh, Kerf Width 0.09 in, Maximum Cutting Speed 18 in/min, Minimum Cutting Speed 12 in/min, Oxygen Flow Rate 115 to 135 scfh (Cutting), 23 to 108 scfh (Preheat), Pressure Rating (Fuel) 3 to 6 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Sub Arc Extension 3" (S10157-3)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (21-50)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #3 (3-W-1)
- MILLER Welding Helmet, 5 to 13 Lens Shade, Headgear: Ratchet (288519)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .052, PK10 (14H-52)
- AMERICAN TORCH TIP Cutting Tip, size 7 (4202-7)
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-101-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (245-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (14-23)
- RADNOR Contact Tip, 0.030, Tweco, Standard, PK5 (RAD64002667)
- American Torch Tip Welding Tips