Shop All Welding Tips
American Torch Tip
Cutting Tip, size 2-1/2
Mfr # 6290VVC-2-1/2
Zoro # G8276572
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Size 2 1/2
- Tip Type GPP
- Tip Series 6290-VVC
- Steel Thickness 5 in
Product Information
- Brand American Torch Tip
- MFR # 6290VVC-2-1/2
- Zoro # G8276572
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 2 1/2 |
Size | 2-1/2 |
Kerf Width | 0.13 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 2 1/2, Tip Design Two Piece, Maximum Cutting Thickness 5 in, Compatible Cutting Torch Series 98-6E, 98-6F, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Grainger Part Number 6XR03, 6XR04, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Finish Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRY TECHNOLOGIES COOKSON ELECT Fry Technologies Cookson Elect Rosin Core Electric Solder AM13463 (AM13463)
- AMERICAN TORCH TIP Gooseneck, 30 Degrees, 12" (M13304-12)
- AMERICAN TORCH TIP Nozzle, size 2.0mm (331-463)
- KING TOOL Soapstone Holder with 4 Stones, Round (KRHB4C-00)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-GPN-1)
- AMERICAN TORCH TIP Cutting Tip, size 0 (144-0)
- AMERICAN TORCH TIP Contact Tip, Wire Sz Tapered 1/16 In, PK10 (14T-116)
- AMERICAN TORCH TIP Cutting Tip, size 2 (245-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- AMERICAN TORCH TIP Cutting Tip, size 1 (102-1)
- POWERWELD Airco Style Cutting Tip, Acetylene, #2 (164-2)
- American Torch Tip Welding Tips