Shop All Welding Tips
American Torch Tip
Cutting Tip, size 2
Mfr # 106D7-2
Zoro # G7839885
original price:
$29.67
8% off
new price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Natural Gas
- Tip Type GPP
- Tip Series 106D7
- Steel Thickness 3/4 in
- Series 106D7
Product Information
- Brand American Torch Tip
- MFR # 106D7-2
- Zoro # G7839885
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | 2 |
Kerf Width | 0.06 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Tip Series 106D7, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Koike, Application High Speed, Flame Type Medium Preheat, Kerf Width 0.06 in, Material High Speed Stainless Steel, Maximum Cutting Speed 22 in/min, Pressure Rating (Fuel) 3.6 psi, Pressure Rating (Oxygen) 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLANGE WIZARD Flange Wizard 496-MSG230 Magnetic Cutting Torch Guide (496-MSG230)
- UNIWELD Welding Brazing Tip (TYPE17-3)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 5/32 In, PK2 (45V28)
- MILLER ELECTRIC Back Cap Insulator, PK2 (18-7)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- AMERICAN TORCH TIP Cutting Tip, size 5 (4202-5)
- AMERICAN TORCH TIP Cutting Tip, size 000 (3-101-000)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, PK10 (14-30)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16 In, PK10 (14-116)
- RADNOR Contact Tip, 0.045, Tweco, Heavy Duty, PK5 (RAD64002677)
- American Torch Tip Welding Tips