Shop All Welding Tips
American Torch Tip
Cutting Tip, size 11
Mfr # 4202-11
Zoro # G8445507
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 4202
- Steel Thickness 10 in
- Series 4202
Product Information
- Brand American Torch Tip
- MFR # 4202-11
- Zoro # G8445507
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 11 |
Size | 11 |
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 4202, Tip Size 11, Tip Design One Piece, Maximum Cutting Thickness 10 in, Compatible Manufacturer Purox, Application General Purpose, Hand Cutting, Flame Type Medium Preheat, Pressure Rating (Fuel) 7 to 12 psi (Acetylene), Pressure Rating (Oxygen) 80 to 86 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 5356 Filler Metal, 0.035, Aluminum, 1 lb Display Pack, MIG, White (SP5356035-1DP)
- DYNABRADE Contact Arm, 5/8"x1/8", w/1/4" Platen (11202)
- AMERICAN TORCH TIP Nozzle Tapered Fixed 3/8", Pk2 (23T-37)
- WESTWARD MIG Weld Wire, 308LFC-O X, .035, 1 lb. (41R325)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .052, PK10 (14H-52)
- AMERICAN TORCH TIP Cutting Tip, size 3 (102-3)
- AMERICAN TORCH TIP Cutting Tip, size 5 (1-101-5)
- AMERICAN TORCH TIP Cutting Tip, size 2 (GPP-2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (6290A-3)
- ZORO SELECT Cutting Tip, One Piece, Size 0NX, Propane (2CZB1)
- American Torch Tip Welding Tips