Shop All Welding Tips
American Torch Tip
Cutting Tip, size 1
Mfr # GPP-1
Zoro # G9683195
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propylene
- Tip Type GPP
- Tip Series GPP
- Steel Thickness 3/4 in
- Series GPP
Product Information
- Brand American Torch Tip
- MFR # GPP-1
- Zoro # G9683195
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 1 |
Kerf Width | 0.08 in |
Description
Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series GPP, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Fuel Flow Rate 10 to 12 scfh, Kerf Width 0.08 in, Maximum Cutting Speed 20 in/min, Minimum Cutting Speed 15 in/min, Oxygen Flow Rate 23 to 108 scfh (Preheat), 70 to 80 scfh (Cutting), Pressure Rating (Fuel) 3 to 6 psig
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Threaded Rod (2900030)
- MILLER ELECTRIC Stick Welder, Maxstar 161 S Series, 240 (907709001)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Orange (338-6X8)
- AQUASOL Water Soluble Paper, 15 1/2 Wx165 Ft. (ASW-60/R-15)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-112-2)
- AMERICAN TORCH TIP Cutting Tip, size 3 (144-3)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290VVC-2)
- AMERICAN TORCH TIP Cutting Tip, size 2 (GPP-2)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.03, PK10 (14-30)
- POWERWELD Harris Style Cutting Tip, Acetylene, #5 (6290-5)
- American Torch Tip Welding Tips