Shop All Welding Tips
American Torch Tip
Cutting Tip, size 1
Mfr # GPN-1
Zoro # G9683274
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquid Natural Gas
- Tip Type GPP
- Tip Series GPN
- Steel Thickness 1/8 in
- Series GPN
Product Information
- Brand American Torch Tip
- MFR # GPN-1
- Zoro # G9683274
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 1 |
Kerf Width | 0.08 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series GPN, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Victor, Flame Type Medium Preheat, Fuel Flow Rate 10 to 12 scfh, Kerf Width 0.08 in, Maximum Cutting Speed 20 in/min, Minimum Cutting Speed 15 in/min, Oxygen Flow Rate 23 to 108 scfh (Preheat), 70 to 80 scfh (Cutting), Pressure Rating (Fuel) 3 to 6 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Butane-Powered Flameless Microtorch (4470)
- LONGEVITY PT-60 Plasma Torch Spacer (880219)
- MILLER ELECTRIC Retaining Cup, 80 A, For 60T, 80/100TM (212733)
- MAG-MATE Magnetic Welding Ground, 3 1/2 In D, 250 A (WG250)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- AMERICAN TORCH TIP Cutting Tip, size 000 (1-101-000)
- AMERICAN TORCH TIP Cutting Tip, size 0 (6290A-0)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- AMERICAN TORCH TIP Cutting Tip, size 6 (6290NH-6)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-101-1)
- ZORO SELECT Welding Tip (1-101A-000)
- American Torch Tip Welding Tips