Shop All Welding Tips
American Torch Tip
Cutting Tip, size 000
Mfr # 3-101-000
Zoro # G2816926
original price:
$15.24
18% off
new price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Tip Type GPP
- Tip Series 3-101
- Steel Thickness 1/4 in
- Series 3-101
Product Information
- Brand American Torch Tip
- MFR # 3-101-000
- Zoro # G2816926
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 000 |
Size | 000 |
Kerf Width | 0.04 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 3-101, Tip Size 000, Tip Design One Piece, Maximum Cutting Thickness 1/8 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application General Purpose Deseaming, Gouging, Removing Defective Weld and Rivet Washing, Flame Type Light to Medium Preheat, Fuel Flow Rate 3 to 5 scfh (Acetylene), Kerf Width 0.04 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER4043, 1 lb. (41R363)
- TWECO Conduit Liner, 0.035 - 0.045 Inch, 25 ft L, 300 - 450 A (1440-1145)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Tweco (10271007)
- SIMPLE GREEN Anti-Spatter, Ready to use, Size: 5 gallon Pail (13457)
- AMERICAN TORCH TIP Cutting Tip, size 2 (3-101-2)
- AMERICAN TORCH TIP Cutting Tip, size 0 (3-101-0)
- AMERICAN TORCH TIP Cutting Tip, size 3 (3-101-3)
- AMERICAN TORCH TIP Cutting Tip, size 1 (3-GPN-1)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1/16 In, PK10 (14-116)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- LINCOLN ELECTRIC Contact Tip, Copper, 1/4-28 Thread, 400 A (KP14-45)
- American Torch Tip Welding Tips