American Torch Tip

Cutting Tip, size 000


original price: $13.95
9% off
new price: $12.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Service Acetylene
  • Tip Type GPP
  • Tip Series 1-101
  • Steel Thickness 1/8 in
  • Series 1-101
See all product information

Product Information

Dimensions

Tip Size 000
Size 000
Kerf Width 0.04 in

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 000, Tip Design One Piece, Maximum Cutting Thickness 1/8 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.