Shop All Welding Tips
American Torch Tip
Cutting Tip, size 00
Mfr # 6290VVCP-00
Zoro # G7895334
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Propylene
- Tip Type GPP
- Tip Series 6290-VVCP
- Steel Thickness 3/8 in to 1/2 in
- Series 6290VVP
Product Information
- Brand American Torch Tip
- MFR # 6290VVCP-00
- Zoro # G7895334
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 00 |
Size | 00 |
Kerf Width | 0.07 in |
Description
Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Series 6290-VVCP, Tip Size 00, Tip Design Two Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Harris, Application High Speed Machine Cutting, Finish Chrome Plated, Flame Type Heavy Preheat, Fuel Flow Rate 13 scfh (Propylene), Kerf Width 0.07 in, Maximum Cutting Speed 18 in/min, Oxygen Flow Rate 32 scfh (Preheat), 90 scfh (Cutting)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Argon Hose Assembly, 1/4" x 100' (PW-AH100)
- WELLER Soldering Tip, Chisel, XTAL (T0054470199)
- WELLER Butane fuel refill (WLBUF110ML)
- TWECO Contact Tip, Tapered, 0.035" Size, PK25 (11601602)
- AMERICAN TORCH TIP Cutting Tip, size 3 (164-3)
- AMERICAN TORCH TIP Cutting Tip, size 0 (6290A-0)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030, PK10 (S19726-2)
- AMERICAN TORCH TIP Cutting Tip, size 1 (164-1)
- AMERICAN TORCH TIP Contact Tip, Wire Sz Tapered 1/16 In, PK10 (14T-116)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (14-23)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #4 (0331-0017) (4-3-101)
- American Torch Tip Welding Tips